Motion
9660M
Work & General Purpose Glove - M or Size 8 Size, PVC Coated
Mi Item #06759936
MFR #9660M
Price$1.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Work & General Purpose Glove - M or Size 8 Size, PVC Coated
Mi Item #06759936
MFR #9660M

Mfr description
9660M PVC 2 SIDED SMALL 1/PR KNITED DOT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.25/each

Specifications

Dimensions

  • Glove Size
    M or Size 8

Details

  • Coating Material
    PVC
  • Cuff Style
    Knit Wrist
  • Product Types
    Glove
  • Type
    Glove
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)