Motion
S3922
Blind Flange Lockout LOTO Device - Small, Pipe Diameter Range: 1/2 in - 3 in
Mi Item #06759984
MFR #S3922
Price$96.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Blind Flange Lockout LOTO Device - Small, Pipe Diameter Range: 1/2 in - 3 in
Mi Item #06759984
MFR #S3922

Mfr description
S3922 SMALL BLIND FLANGE LOTO DEVICE
  • Device fully conceals flange bolts preventing access to the blind until all work has been completed
  • Adjustable device provides a tight fit, adapting to multiple flanged pipe applications
  • Recommended for use with nut diameter from 3/4in to 1-1/8in (19mm – 28.7mm)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$96.00/each

Specifications

Dimensions

  • Flange Width Range
    1-1/2 in - 5-5/8 in
  • Nut Diameter
    3/4 in - 1-1/8 in
  • Pipe Diameter Range
    1/2 in - 3 in
  • Size
    Small
  • Weight
    2 lbs

Details

  • Manufacturer Upc Number
    071649274374
  • UPC_NO
    71649274374
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)