Motion
S3923
Blind Flange Lockout LOTO Device - Medium, Pipe Diameter Range: 3-1/2 in - 12 in
Mi Item #06759985
MFR #S3923
Price$109.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Blind Flange Lockout LOTO Device - Medium, Pipe Diameter Range: 3-1/2 in - 12 in
Mi Item #06759985
MFR #S3923

Mfr description
S3923 MEDIUM BLIND FLANGE LOTO DEVICE
  • Device fully conceals flange bolts preventing access to the blind until all work has been completed
  • Adjustable device provides a tight fit, adapting to multiple flanged pipe applications
  • Recommended for use with nut diameter from 3/4in to 1-1/8in (19mm – 28.7mm)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$109.35/each

Specifications

Dimensions

  • Flange Width Range
    3-3/4 in - 10-3/4 in
  • Nut Diameter
    1 in - 1-7/8 in
  • Pipe Diameter Range
    3-1/2 in - 12 in
  • Size
    Medium
  • Weight
    3 lbs

Details

  • Manufacturer Upc Number
    071649274381
  • UPC_NO
    71649274381
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)