Motion
27455 GG501SGAF CLEAR GOGGLE

3M
27455 GG501SGAF CLEAR GOGGLE

3M™ GoggleGear™ 500 Series GG501SGAF, Clear Scotchgard™ Anti-fog lens 10 EA/Case
MI ITEM #06760053
MFR #27455 GG501SGAF CLEAR GOGGLE
Price$26.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
27455 GG501SGAF CLEAR GOGGLE

3M™ GoggleGear™ 500 Series GG501SGAF, Clear Scotchgard™ Anti-fog lens 10 EA/Case
MI ITEM #06760053
MFR #27455 GG501SGAF CLEAR GOGGLE

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$26.61/each

Specifications

Dimensions

  • Size
    One Size Fits All

Details

  • Approval Listing Regulations
    ANSI Z87.1-2015
  • Lens Coating
    Anti-Fog
  • Lens Color
    Clear
  • Lens Material
    Polycarbonate
  • Manufacturer Stock Number
    70071674967
  • Manufacturer Upc Number
    50051131274551
  • Product Types
    Safety Goggle
  • Temple Style
    Strap
  • UPC_NO
    50051131274551
  • UV Protection
    Provides UV Protection

Overview

Mfr description
27455 GG501SGAF CLEAR GOGGLE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Low-profile design
  • Adjustable elastic strap
  • Indirect ventilation
  • 3M™ Scotchgard™ Protector Anti-Fog/Anti-Scratch Coating
  • D3 (droplet and splash) and D4 (dust) rated
  • Meets the Impact-Rated Protector requirement of the ANSI-ISEA Z87.1-2020 Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought