Motion
NCMB150-0400C-X6009B

SMC CORP OF AMERICA
NCMB150-0400C-X6009B

NCMB150-0400C-X6009B NCM, AIR CYLINDER
Mi Item #06760351
MFR #NCMB150-0400C-X6009B
Price$123.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCMB150-0400C-X6009B

NCMB150-0400C-X6009B NCM, AIR CYLINDER
Mi Item #06760351
MFR #NCMB150-0400C-X6009B

Mfr description
NCMB150-0400C-X6009B NCM, AIR CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$123.55/each

Specifications

Dimensions

  • Bore Diameter
    1.5000 in
  • Stroke  
    4.0000 in

Details

  • Body Material
    Stainless Steel
  • Country of Origin
    US
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Front Nose Mount
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    NCM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)