Motion
RA4M7FS464

HEIM BEARING
RA4M7FS464

RBC Airframe Bearing - RA M Series
Mi Item #06760433
MFR #RA4M7FS464
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEIM BEARING
RA4M7FS464

RBC Airframe Bearing - RA M Series
Mi Item #06760433
MFR #RA4M7FS464

Mfr description
RA4M7FS464 ROD END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Ball Diameter
    0.687 in
  • Bore Diameter  
    0.2500 in
  • Head Diameter
    0.9380 in
  • Head Width
    0.531 in
  • Overall Height
    2.7190 in
  • Shank Thread Size
    .4375-20
  • Thread Size
    7/16-20
  • Weight
    0.01 lbs

Details

  • Ball Material
    52100 Alloy Steel
  • Finish Coating
    Steel
  • Grade
    Aircraft
  • Housing Material
    13 mm
  • Lubrication Type
    Prelubricated
  • Manufacturer Upc Number
    637400586720
  • Max Operating Temperature
    200 °F
  • Operating Temperature Range
    Max 200 °F
  • Product Type
    Spherical Rod Ends
  • Race Material
    Steel
  • Radial Static Load Capacity
    1720 lbf
  • Rod End Type
    Male
  • Series
    RBC®
  • Standards Met
    MIL-PRF-81322, SAE-AS6039
  • Thread Direction
    Right Hand
  • Thread Type
    UNJF-3A
  • UPC_NO
    637400586720
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)