Specifications
Dimensions
- Ball Diameter0.875 in
- Bore Diameter12 mm
- Head Diameter1.1810 in
- Head Width0.472 in
- Overall Height80 mm
- Shank Thread SizeM12 x1.75
- Thread SizeM12x1.75
- Weight0.24 lbs
Details
- Ball MaterialCarbon Steel
- Housing Material52100 Bearing Steel
- Lubrication TypeSelf-Lubricating
- Manufacturer Upc Number745795050310
- Max Operating Temperature248 °F
- Operating Temperature Range-22 °F TO 248 °F
- Product TypeSpherical Rod Ends
- Race MaterialUniflon® Self Lubricating Fabric
- Radial Static Load Capacity5372.94 lbf
- Rod End TypeFemale
- SeriesSchaublin®
- Thread DirectionLeft Hand
- Thread TypeMetric
- UPC_NO745795050310
Overview
Mfr description
SFLE1240 ROD END