Motion
SMLE1840

HEIM BEARING
SMLE1840

Metric Rod End Bearings - High Tensile Series SME, Male, Self-Lubricating
MI ITEM #06760472
MFR #SMLE1840
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEIM BEARING
SMLE1840

Metric Rod End Bearings - High Tensile Series SME, Male, Self-Lubricating
MI ITEM #06760472
MFR #SMLE1840

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SMLE1840 ROD END

Specifications

  • Rod End Type
    Male
  • Bore Diameter
  • Shank Thread Size
    M18 x1.5
  • Thread Direction
    Left Hand
  • Thread Type
    Metric
  • Lubrication Type
    Self-Lubricating
  • Housing Material
    16.5 mm
  • Ball Material
    Carbon Steel
  • Finish Coating
    Steel
  • Race Material
    Uniflon® Self Lubricating Fabric
  • Radial Static Load Capacity
    9937 lbf
  • Max Operating Temperature
    248 °F
  • Operating Temperature Range
    -22 to 248 °F
  • Head Diameter
    1.6540 in
  • Head Width
    0.65 in
  • Ball Diameter
    1.25 in
  • Overall Height
    3.6610 in
  • Series
    Schaublin®
  • Manufacturer Upc Number
    745795050662
  • UPC_NO
    745795050662
  • Weight
    0.53 lbs
  • Product Type
    Spherical Rod Ends
  • Thread Size
    M18x1.5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text