Motion
SMLE2240

HEIM BEARING
SMLE2240

Metric Rod End Bearings - High Tensile Series SME, Male, Self-Lubricating
MI ITEM #06760476
MFR #SMLE2240
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEIM BEARING
SMLE2240

Metric Rod End Bearings - High Tensile Series SME, Male, Self-Lubricating
MI ITEM #06760476
MFR #SMLE2240

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SMLE2240 ROD END

Specifications

  • Rod End Type
    Male
  • Bore Diameter
  • Shank Thread Size
    M22 x1.5
  • Thread Direction
    Left Hand
  • Thread Type
    Metric
  • Lubrication Type
    Self-Lubricating
  • Housing Material
    20 mm
  • Ball Material
    Carbon Steel
  • Finish Coating
    Steel
  • Race Material
    Uniflon® Self Lubricating Fabric
  • Radial Static Load Capacity
    13803 lbf
  • Max Operating Temperature
    248 °F
  • Operating Temperature Range
    -22 to 248 °F
  • Head Diameter
    1.9690 in
  • Head Width
    0.787 in
  • Ball Diameter
    1.5 in
  • Overall Height
    4.2910 in
  • Series
    Schaublin®
  • Manufacturer Upc Number
    745795050693
  • UPC_NO
    745795050693
  • Weight
    0.93 lbs
  • Product Type
    Spherical Rod Ends
  • Thread Size
    M22x1.5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought