Motion
SMLE3040

HEIM BEARING
SMLE3040

Metric Rod End Bearings - High Tensile Series SME, Male, Self-Lubricating
MI ITEM #06760480
MFR #SMLE3040
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEIM BEARING
SMLE3040

Metric Rod End Bearings - High Tensile Series SME, Male, Self-Lubricating
MI ITEM #06760480
MFR #SMLE3040

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SMLE3040 ROD END

Specifications

  • Rod End Type
    Male
  • Bore Diameter
  • Shank Thread Size
    M30 x2
  • Thread Direction
    Left Hand
  • Thread Type
    Metric
  • Lubrication Type
    Self-Lubricating
  • Housing Material
    25 mm
  • Ball Material
    Carbon Steel
  • Race Material
    Uniflon® Self Lubricating Fabric
  • Radial Static Load Capacity
    23200 lbf
  • Max Operating Temperature
    248 °F
  • Operating Temperature Range
    -22 to 248 °F
  • Head Diameter
    2.5980 in
  • Head Width
    0.984 in
  • Ball Diameter
    2 in
  • Overall Height
    5.6300 in
  • Series
    Schaublin®
  • Manufacturer Upc Number
    745795050747
  • UPC_NO
    745795050747
  • Weight
    2.16 lbs
  • Product Type
    Spherical Rod Ends
  • Thread Size
    M30x2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought