Specifications
Dimensions
- Ball Diameter1 in
- Bore Diameter1.0000 in
- Head Diameter1.0000 in
- Head Width1 in
- Overall Height3.0000 in
- Shank Thread SizeM14 x2
- Thread SizeM14x2
- Weight0.26 lbs
Details
- Ball MaterialStainless Steel
- GradeMetric Precision
- Housing Material13.5 mm
- Lubrication TypeLubrication Fitting
- Manufacturer Upc Number637400281410
- Max Operating Temperature248 °F
- Operating Temperature Range-22 to 248 °F
- Product TypeSpherical Rod Ends
- Race MaterialBrass
- Radial Static Load Capacity3777 lbf
- Rod End TypeMale
- SeriesSchaublin®
- Thread DirectionLeft Hand
- Thread TypeMetric
- UPC_NO637400281410
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)