Specifications
Dimensions
- Ball Diameter1 in
- Bore Diameter16 mm
- Head Diameter1.0000 in
- Head Width1 in
- Overall Height3.0000 in
- Shank Thread SizeM16 x2
- Thread SizeM16x2
- Weight0.37 lbs
Details
- Ball MaterialStainless Steel
- GradeMetric Precision
- Housing Material15 mm
- Lubrication TypeLubrication Fitting
- Manufacturer Upc Number637400281434
- Max Operating Temperature248 °F
- Operating Temperature Range-22 to 248 °F
- Product TypeSpherical Rod Ends
- Race MaterialBrass
- Radial Static Load Capacity4564 lbf
- Rod End TypeMale
- SeriesSchaublin®
- Thread DirectionLeft Hand
- Thread TypeMetric
- UPC_NO637400281434
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)