Motion
SMLG1845

HEIM BEARING
SMLG1845

RBC Heim Rod End Bearing - Series SM, SMG, Male, 4 Piece - Metal to Metal
MI ITEM #06760487
MFR #SMLG1845
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEIM BEARING
SMLG1845

RBC Heim Rod End Bearing - Series SM, SMG, Male, 4 Piece - Metal to Metal
MI ITEM #06760487
MFR #SMLG1845

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Ball Diameter
    1 in
  • Bore Diameter  
    18 mm
  • Head Diameter
    2.0000 in
  • Head Width
    1 in
  • Overall Height
    4.0000 in
  • Shank Thread Size
    M18 x1.5
  • Thread Size
    M18x1.5
  • Weight
    0.53 lbs

Details

  • Ball Material
    Stainless Steel
  • Grade
    Metric Precision
  • Housing Material
    16.5 mm
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Upc Number
    637400604172
  • Max Operating Temperature
    248 °F
  • Operating Temperature Range
    -22 to 248 °F
  • Product Type
    Spherical Rod Ends
  • Race Material
    Brass
  • Radial Static Load Capacity
    5440 lbf
  • Rod End Type
    Male
  • Series
    Schaublin®
  • Thread Direction
    Left Hand
  • Thread Type
    Metric
  • UPC_NO
    637400604172

Overview

Mfr description
SMLG1845 ROD END

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought