Motion
SMLG2240

HEIM BEARING
SMLG2240

RBC Heim Rod End Bearing - Series SM, SMG, Male, 4 Piece - Metal to Metal
Mi Item #06760490
MFR #SMLG2240
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEIM BEARING
SMLG2240

RBC Heim Rod End Bearing - Series SM, SMG, Male, 4 Piece - Metal to Metal
Mi Item #06760490
MFR #SMLG2240

Mfr description
SMLG2240 ROD END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Ball Diameter
    2 in
  • Bore Diameter  
    1.0000 in
  • Head Diameter
    2.0000 in
  • Head Width
    1 in
  • Overall Height
    4.0000 in
  • Shank Thread Size
    M22 x1.5
  • Thread Size
    M22x1.5
  • Weight
    0.93 lbs

Details

  • Ball Material
    Chrome Steel
  • Grade
    Metric Precision
  • Housing Material
    20 mm
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Upc Number
    637400604202
  • Max Operating Temperature
    248 °F
  • Operating Temperature Range
    -22 to 248 °F
  • Product Type
    Spherical Rod Ends
  • Race Material
    Brass
  • Radial Static Load Capacity
    16209 lbf
  • Rod End Type
    Male
  • Series
    Schaublin®
  • Thread Direction
    Left Hand
  • Thread Type
    Metric
  • UPC_NO
    637400604202
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)