Motion
SFE1040
Metric Rod End Bearings - High Tensile Series SFE, Female, Self-Lubricating
MI ITEM #06760498
MFR #SFE1040
List Price$384.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric Rod End Bearings - High Tensile Series SFE, Female, Self-Lubricating
MI ITEM #06760498
MFR #SFE1040

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$384.66/each for your price

Overview

Mfr description
SFE1040 ROD END

Specifications

  • Rod End Type
    Female
  • Bore Diameter
  • Shank Thread Size
    M10 x1.5
  • Thread Direction
    Right Hand
  • Grade
    Precision
  • Thread Type
    Metric
  • Lubrication Type
    Self-Lubricating
  • Housing Material
    52100 Bearing Steel
  • Ball Material
    Carbon Steel
  • Race Material
    Uniflon® Self Lubricating Fabric
  • Radial Static Load Capacity
    4024.08 lbf
  • Max Operating Temperature
    248 °F
  • Operating Temperature Range
    -22 °F TO 248 °F
  • Head Diameter
    1.0240 in
  • Head Width
    0.413 in
  • Ball Diameter
    0.75 in
  • Overall Height
    69 mm
  • Series
    Schaublin®
  • Manufacturer Upc Number
    637400280833
  • UPC_NO
    637400280833
  • Weight
    0.15 lbs
  • Product Type
    Spherical Rod Ends
  • Thread Size
    M10x1.5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text