Motion
SFE1045
Schaublin® Spherical Rod End - Bore Diameter: 10 mm, Shank Thread Size: M10 x1.5, Self-Lubricating
Mi Item #06760550
MFR #SFE1045
Price$664.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Schaublin® Spherical Rod End - Bore Diameter: 10 mm, Shank Thread Size: M10 x1.5, Self-Lubricating
Mi Item #06760550
MFR #SFE1045

Mfr description
SFE1045 ROD END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$664.15/each

Specifications

Dimensions

  • Ball Diameter
    0.75 in
  • Bore Diameter  
    10 mm
  • Head Diameter
    1.0240 in
  • Head Width
    0.413 in
  • Length To Ball Center
    56 mm
  • Misalignment Angle
    14 °
  • Overall Height
    69 mm
  • Shank Thread Length  
    19 mm
  • Shank Thread Size
    M10 x1.5
  • Thread Size
    M10x1.5
  • Weight
    0.15 lbs

Details

  • Ball Material
    Stainless Steel
  • Housing Material
    Stainless Steel, Hardened
  • Lubrication Type
    Self-Lubricating
  • Manufacturer Upc Number
    637400408381
  • Max Operating Temperature
    248 °F
  • Operating Temperature Range
    -22 °F TO 248 °F
  • Product Type
    Spherical Rod Ends
  • Race Material
    Uniflon® Self Lubricating Fabric
  • Radial Static Load Capacity
    1820.95 lbf
  • Rod End Type
    Female
  • Series
    Schaublin®
  • Thread Direction
    Right Hand
  • Thread Type
    Metric
  • UPC_NO
    637400408381
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)