Motion
SFG1840
Schaublin® Spherical Rod End - Grade: Metric Precision, Bore Diameter: 18 mm, Shank Thread Size: M18 x1.5, Non-Lubricated
Mi Item #06760564
MFR #SFG1840
Price$713.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Schaublin® Spherical Rod End - Grade: Metric Precision, Bore Diameter: 18 mm, Shank Thread Size: M18 x1.5, Non-Lubricated
Mi Item #06760564
MFR #SFG1840

Mfr description
SFG1840 ROD END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$713.26/each

Specifications

Dimensions

  • Ball Diameter
    1 in
  • Bore Diameter  
    18 mm
  • Head Diameter
    2.0000 in
  • Head Width
    1 in
  • Length To Ball Center
    92 mm
  • Misalignment Angle
    15 °
  • Overall Height
    113 mm
  • Shank Thread Length  
    33 mm
  • Shank Thread Size
    M18 x1.5
  • Thread Size
    M18x1.5
  • Weight
    0.62 lbs

Details

  • Ball Material
    Chrome Steel
  • Grade
    Metric Precision
  • Housing Material
    Carbon Steel
  • Lubrication Type
    Non-Lubricated
  • Manufacturer Upc Number
    637400408466
  • Max Operating Temperature
    248 °F
  • Operating Temperature Range
    -22 °F TO 248 °F
  • Product Type
    Spherical Rod Ends
  • Race Material
    Brass
  • Radial Static Load Capacity
    11712.55 lbf
  • Rod End Type
    Female
  • Series
    Schaublin®
  • Thread Direction
    Right Hand
  • Thread Type
    Metric
  • UPC_NO
    637400408466
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)