Motion
SME1640
Schaublin® Spherical Rod End - Bore Diameter: 16 mm, Shank Thread Size: M16 x2, Self-Lubricating
Mi Item #06760580
MFR #SME1640
Price$998.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Schaublin® Spherical Rod End - Bore Diameter: 16 mm, Shank Thread Size: M16 x2, Self-Lubricating
Mi Item #06760580
MFR #SME1640

Mfr description
SME1640 ROD END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$998.16/each

Specifications

Dimensions

  • Ball Diameter
    1.125 in
  • Bore Diameter  
    16 mm
  • Head Diameter
    1.4960 in
  • Head Width
    0.591 in
  • Length To Ball Center
    66 mm
  • Misalignment Angle
    15 °
  • Overall Height
    3.3460 in
  • Shank Thread Length  
    40 mm
  • Shank Thread Size
    M16 x2
  • Thread Size
    M16x2
  • Weight
    0.37 lbs

Details

  • Ball Material
    Carbon Steel
  • Finish Coating
    Steel
  • Housing Material
    15 mm
  • Lubrication Type
    Self-Lubricating
  • Manufacturer Upc Number
    637400203238
  • Max Operating Temperature
    248 °F
  • Operating Temperature Range
    -22 to 248 °F
  • Product Type
    Spherical Rod Ends
  • Race Material
    Uniflon® Self Lubricating Fabric
  • Radial Static Load Capacity
    8385 lbf
  • Rod End Type
    Male
  • Series
    Schaublin®
  • Thread Direction
    Right Hand
  • Thread Type
    Metric
  • UPC_NO
    637400203238
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)