Specifications
Dimensions
- Ball Diameter1 in
- Bore Diameter18 mm
- Head Diameter2.0000 in
- Head Width1 in
- Overall Height4.0000 in
- Shank Thread SizeM18 x1.5
- Thread SizeM18x1.5
- Weight0.53 lbs
Details
- Ball MaterialStainless Steel
- GradeMetric Precision
- Housing Material16.5 mm
- Lubrication TypeLubrication Fitting
- Manufacturer Upc Number637400604011
- Max Operating Temperature248 °F
- Operating Temperature Range-22 to 248 °F
- Product TypeSpherical Rod Ends
- Race MaterialBrass
- Radial Static Load Capacity5440 lbf
- Rod End TypeMale
- SeriesSchaublin®
- Thread DirectionRight Hand
- Thread TypeMetric
- UPC_NO637400604011
Overview
Mfr description
SMG1845 ROD END