Motion
SMLE540
Metric Rod End Bearings - High Tensile Series SME, Male, Self-Lubricating
Mi Item #06760605
MFR #SMLE540
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric Rod End Bearings - High Tensile Series SME, Male, Self-Lubricating
Mi Item #06760605
MFR #SMLE540

Mfr description
SMLE540 ROD END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Ball Diameter
    0.437 in
  • Bore Diameter  
    5 mm
  • Head Diameter
    0.6300 in
  • Head Width
    0.236 in
  • Overall Height
    1.6140 in
  • Shank Thread Size
    M5 x0.8
  • Thread Size
    M5x0.8
  • Weight
    0.03 lbs

Details

  • Ball Material
    Carbon Steel
  • Housing Material
    6 mm
  • Lubrication Type
    Self-Lubricating
  • Manufacturer Upc Number
    745795050778
  • Max Operating Temperature
    248 °F
  • Operating Temperature Range
    -22 to 248 °F
  • Product Type
    Spherical Rod Ends
  • Race Material
    Uniflon® Self Lubricating Fabric
  • Radial Static Load Capacity
    1551 lbf
  • Rod End Type
    Male
  • Series
    Schaublin®
  • Thread Direction
    Left Hand
  • Thread Type
    Metric
  • UPC_NO
    745795050778
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)