Motion
SMLE645
Metric Rod End Bearings - Stainless Steel Series SME, Male, Self-Lubricating
MI ITEM #06760608
MFR #SMLE645
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric Rod End Bearings - Stainless Steel Series SME, Male, Self-Lubricating
MI ITEM #06760608
MFR #SMLE645

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Ball Diameter
    0.5 in
  • Bore Diameter  
    6 mm
  • Head Diameter
    0.7090 in
  • Head Width
    0.266 in
  • Overall Height
    1.7720 in
  • Shank Thread Size
    M6 x1
  • Thread Size
    M6x1
  • Weight
    0.04 lbs

Details

  • Ball Material
    Stainless Steel
  • Housing Material
    6.75 mm
  • Lubrication Type
    Self-Lubricating
  • Manufacturer Upc Number
    637400604134
  • Max Operating Temperature
    248 °F
  • Operating Temperature Range
    -22 to 248 °F
  • Product Type
    Spherical Rod Ends
  • Race Material
    Uniflon® Self Lubricating Fabric
  • Radial Static Load Capacity
    854 lbf
  • Rod End Type
    Male
  • Series
    Schaublin®
  • Thread Direction
    Left Hand
  • Thread Type
    Metric
  • UPC_NO
    637400604134

Overview

Mfr description
SMLE645 ROD END

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought