Motion
HFL2AM
RBC Heim Rod End Bearing - Series HF M, Female, 4 Piece - Metal to Metal
MI ITEM #06760649
MFR #HFL2AM
List Price$258.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RBC Heim Rod End Bearing - Series HF M, Female, 4 Piece - Metal to Metal
MI ITEM #06760649
MFR #HFL2AM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$258.16/each for your price

Overview

Mfr description
HFL2AM ROD END

Specifications

  • Rod End Type
    Female
  • Bore Diameter
  • Shank Thread Size
    .1640-32
  • Thread Direction
    Left Hand
  • Grade
    Precision Aircraft
  • Thread Type
    CLASS -3B
  • Lubrication Type
    Non-Lubricated
  • Housing Material
    Aircraft Quality Carbon Steel
  • Ball Material
    52100 Alloy Steel
  • Race Material
    Brass
  • Radial Static Load Capacity
    1700 lbf
  • Max Operating Temperature
    250 °F
  • Operating Temperature Range
    Max 250 °F
  • Head Diameter
    0.5620 in
  • Head Width
    0.219 in
  • Ball Diameter
    0.375 in
  • Overall Height
    1.1560 in
  • Series
    Heim®
  • Manufacturer Upc Number
    637400154196
  • UPC_NO
    637400154196
  • Weight
    0.02 lbs
  • Product Type
    Spherical Rod Ends
  • Thread Size
    8-32

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought