Specifications
Dimensions
- Ball Diameter0.937 in
- Bore Diameter0.5000 in
- Head Diameter1.3120 in
- Head Width0.500 in
- Overall Height2.7810 in
- Shank Thread Size.5000-20
- Thread Size1/2-20
- Weight0.26 lbs
Details
- Ball Material52100 Alloy Steel
- GradePrecision Aircraft
- Housing MaterialCarbon Steel
- Lubrication TypeLubrication Fitting
- Manufacturer Upc Number637400201302
- Max Operating Temperature250 °F
- Operating Temperature RangeMax 250 °F
- Product TypeSpherical Rod Ends
- Race MaterialBrass
- Radial Static Load Capacity7400 lbf
- Rod End TypeFemale
- SeriesHeim®
- Thread DirectionLeft Hand
- Thread TypeUNF-3B
- UPC_NO637400201302
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)