Motion
HM12GY
Male Threaded Right Hand Rod End - Grade: Precision, Bore Diameter: .7500 in, Shank Thread Size: 3/4-16 in, Lubricatable
MI ITEM #06760661
MFR #HM12GY
List Price$191.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Threaded Right Hand Rod End - Grade: Precision, Bore Diameter: .7500 in, Shank Thread Size: 3/4-16 in, Lubricatable
MI ITEM #06760661
MFR #HM12GY

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$191.93/each for your price

Overview

Mfr description
HM12GY ROD END

Specifications

  • Rod End Type
    Male
  • Bore Diameter
  • Thread Direction
    Right Hand
  • Grade
    Precision
  • Thread Type
    UNJF-3A
  • Lubrication Type
    Lubrication Fitting
  • Housing Material
    Carbon Steel
  • Ball Material
    52100 Alloy Steel
  • Race Material
    Brass
  • Operating Temperature Range
    Max 250°
  • Head Diameter
    1.7500 in
  • Head Width
    .6875 in
  • Overall Height
    3.7500 in
  • Series
    Heim®
  • UPC_NO
    637400201685
  • Weight
    0.64 lbs
  • Product Type
    Spherical Rod Ends
  • Thread Size
    3/4-16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought