Specifications
Dimensions
- Ball Diameter0.937 in
- Bore Diameter0.5000 in
- Head Diameter1.3120 in
- Head Width0.500 in
- Overall Height3.0940 in
- Shank Thread Size.6250-18
- Thread Size5/8-18
- Weight0.3 lbs
Details
- Ball Material52100 Alloy Steel
- GradePrecision Extra Capacity
- Housing Material13 mm
- Lubrication TypeNon-Lubricated
- Manufacturer Upc Number637400243098
- Max Operating Temperature250 °F
- Operating Temperature RangeMax 250 °F
- Product TypeSpherical Rod Ends
- Race MaterialAluminum Bronze
- Radial Static Load Capacity19340 lbf
- Rod End TypeMale
- SeriesHeim®
- Thread DirectionLeft Hand
- Thread TypeUNF-3A
- UPC_NO637400243098
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)