Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Heim® Spherical Rod End - Grade: Military, Bore Diameter: 0.8750 in, Shank Thread Size: 7/8-14, Self-Lubricatable
MI ITEM #06760732
MFR #FEL14

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
FEL14 ROD END

Specifications

  • Rod End Type
    Female
  • Bore Diameter
  • Shank Thread Size
    7/8-14
  • Thread Direction
    Left Hand
  • Grade
    Military
  • Misalignment Angle
    7 º
  • Thread Type
    UNJF-3B
  • Lubrication Type
    Self-Lubricating
  • Housing Material
    4340 Alloy Steel
  • Ball Material
    440C Stainless Steel
  • Race Material
    17-4 PH Heat Treated, PTFE
  • Radial Static Load Capacity
    34500 lbf
  • Max Operating Temperature
    250 ºF
  • Operating Temperature Range
    Max 250 °F
  • Head Diameter
    2.0250 in
  • Head Width
    0.7650 in
  • Ball Diameter
    1.3750 in
  • Overall Height
    4.3880 in
  • Standards Met
    ASTM-E-1444, SAE-AMS-H-6875, SAE-AMS-H-7199, SAE-AMS-QQ-P-416 Type 1 Class 2, SAE-AS81820, SAE-AS81935
  • Series
    FEL Series Self-Lubricating
  • Manufacturer Product Page
  • Manufacturer Upc Number
    637400220563
  • UPC_NO
    637400220563
  • Weight
    0.96 lbs
  • Product Type
    Spherical Rod Ends
  • Thread Size
    7/8-14

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text