Motion
FTL10
RBC Heim Rod End Bearing - Series FT, Female
Mi Item #06760734
MFR #FTL10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RBC Heim Rod End Bearing - Series FT, Female
Mi Item #06760734
MFR #FTL10

Mfr description
FTL10 ROD END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Ball Diameter
    1.062 in
  • Bore Diameter  
    0.6250 in
  • Head Diameter
    1.5250 in
  • Head Width
    0.577 in
  • Overall Height
    3.2630 in
  • Shank Thread Size
    .6250-18
  • Thread Size
    5/8-18
  • Weight
    0.481 lbs

Details

  • Ball Material
    440C Stainless Steel
  • Grade
    Military
  • Housing Material
    4340 Alloy Steel
  • Lubrication Type
    Self-Lubricating
  • Manufacturer Upc Number
    637400182977
  • Max Operating Temperature
    250 °F
  • Operating Temperature Range
    Max 250 °F
  • Product Type
    Spherical Rod Ends
  • Race Material
    17-4 PH Heat Treated, PTFE
  • Radial Static Load Capacity
    21900 lbf
  • Rod End Type
    Female
  • Series
    Heim®
  • Standards Met
    ASTM-E-1444, SAE-AMS-H-6875, SAE-AMS-H-7199, SAE-AMS-QQ-P-416 Type 1 Class 2, SAE-AS81820, SAE-AS81935
  • Thread Direction
    Left Hand
  • Thread Type
    UNJF-3B
  • UPC_NO
    637400182977
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)