Motion
FTL12
RBC Heim Rod End Bearing - Series FT, Female
MI ITEM #06760735
MFR #FTL12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RBC Heim Rod End Bearing - Series FT, Female
MI ITEM #06760735
MFR #FTL12

Mfr description
FTL12 ROD END
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Ball Diameter
    1.25 in
  • Bore Diameter  
    0.7500 in
  • Head Diameter
    1.7750 in
  • Head Width
    0.640 in
  • Overall Height
    3.7630 in
  • Shank Thread Size
    .7500-16
  • Thread Size
    3/4-16
  • Weight
    0.673 lbs

Details

  • Ball Material
    440C Stainless Steel
  • Grade
    Military
  • Housing Material
    4340 Alloy Steel
  • Lubrication Type
    Self-Lubricating
  • Manufacturer Upc Number
    637400182991
  • Max Operating Temperature
    250 °F
  • Operating Temperature Range
    Max 250 °F
  • Product Type
    Spherical Rod Ends
  • Race Material
    17-4 PH Heat Treated, PTFE
  • Radial Static Load Capacity
    29300 lbf
  • Rod End Type
    Female
  • Series
    Heim®
  • Standards Met
    ASTM-E-1444, SAE-AMS-H-6875, SAE-AMS-H-7199, SAE-AMS-QQ-P-416 Type 1 Class 2, SAE-AS81820, SAE-AS81935
  • Thread Direction
    Left Hand
  • Thread Type
    UNJF-3B
  • UPC_NO
    637400182991

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)