Specifications
Dimensions
- Ball Diameter2 in
- Bore Diameter30 mm
- Head Diameter2.5980 in
- Head Width0.984 in
- Overall Height176 mm
- Shank Thread SizeM30 x2
- Thread SizeM30x2
- Weight2.38 lbs
Details
- Ball MaterialChrome Steel
- Housing Material52100 Bearing Steel
- Lubrication TypeSelf-Lubricating
- Manufacturer Upc Number745795050266
- Max Operating Temperature248 °F
- Operating Temperature Range-22 °F TO 248 °F
- Product TypeSpherical Rod Ends
- Race MaterialUniflon® Self Lubricating Fabric
- Radial Static Load Capacity20052.97 lbf
- Rod End TypeFemale
- SeriesSchaublin®
- Thread DirectionRight Hand
- Thread TypeMetric
- UPC_NO745795050266
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)