Motion
FEL6
Heim® Spherical Rod End - Grade: Military, Bore Diameter: 0.3750 in, Shank Thread Size: 3/8-24, Self-Lubricatable
Mi Item #06760814
MFR #FEL6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Heim® Spherical Rod End - Grade: Military, Bore Diameter: 0.3750 in, Shank Thread Size: 3/8-24, Self-Lubricatable
Mi Item #06760814
MFR #FEL6

Mfr description
FEL6 ROD END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Ball Diameter
    0.6870 in
  • Bore Diameter  
    0.3750 in
  • Head Diameter
    1.0250 in
  • Head Width
    0.4160 in
  • Misalignment Angle
    6 º
  • Overall Height
    2.3250 in
  • Shank Thread Size
    3/8-24
  • Thread Size
    3/8-24
  • Weight
    0.16 lbs

Details

  • Ball Material
    440C Stainless Steel
  • Grade
    Military
  • Housing Material
    4340 Alloy Steel
  • Lubrication Type
    Self-Lubricating
  • Manufacturer Product Page
  • Manufacturer Upc Number
    637400220655
  • Max Operating Temperature
    250 ºF
  • Operating Temperature Range
    Max 250 °F
  • Product Type
    Spherical Rod Ends
  • Race Material
    17-4 PH Heat Treated, PTFE
  • Radial Static Load Capacity
    8550 lbf
  • Rod End Type
    Female
  • Series
    FEL Series Self-Lubricating
  • Standards Met
    ASTM-E-1444, SAE-AMS-H-6875, SAE-AMS-H-7199, SAE-AMS-QQ-P-416 Type 1 Class 2, SAE-AS81820, SAE-AS81935
  • Thread Direction
    Left Hand
  • Thread Type
    UNJF-3B
  • UPC_NO
    637400220655
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)