Motion
FT10
Heim® Spherical Rod End - Grade: Precision, Bore Diameter: 0.6250 in, Shank Thread Size: .6250-18, Self-Lubricating
Mi Item #06760815
MFR #FT10
Price$685.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Heim® Spherical Rod End - Grade: Precision, Bore Diameter: 0.6250 in, Shank Thread Size: .6250-18, Self-Lubricating
Mi Item #06760815
MFR #FT10

Mfr description
FT10 ROD END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$685.43/each

Specifications

Dimensions

  • Ball Diameter
    1.062 in
  • Bore Diameter  
    0.6250 in
  • Head Diameter
    1.5250 in
  • Head Width
    0.577 in
  • Length To Ball Center
    3.3750 in
  • Misalignment Angle
    7 °
  • Overall Height
    3.2630 in
  • Shank Thread Length  
    1.8750 in
  • Shank Thread Size
    .6250-18
  • Thread Size
    5/8-18
  • Weight
    0.481 lbs

Details

  • Axial Static Load Capacity
    3320 lbf
  • Ball Material
    440C Stainless Steel
  • Grade
    Precision
  • Housing Material
    4340 Alloy Steel
  • Lubrication Type
    Self-Lubricating
  • Manufacturer Upc Number
    637400183127
  • Max Operating Temperature
    250 °F
  • Operating Temperature Range
    -22 to +248 °F
  • Product Type
    Spherical Rod Ends
  • Race Material
    17-4 PH Heat Treated, PTFE
  • Radial Static Load Capacity
    21900 lbf
  • Rod End Type
    Female
  • Series
    Heim®
  • Thread Direction
    Right Hand
  • Thread Type
    UNJF-3B
  • UPC_NO
    637400183127
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)