Motion
FT12
RBC Heim Rod End Bearing - Series FT, Female
MI ITEM #06760816
MFR #FT12
List Price$1,135.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RBC Heim Rod End Bearing - Series FT, Female
MI ITEM #06760816
MFR #FT12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,135.44/each for your price

Overview

Mfr description
FT12 ROD END

Specifications

  • Rod End Type
    Male
  • Bore Diameter
  • Shank Thread Size
    .7500-16
  • Thread Direction
    Right Hand
  • Grade
    Precision
  • Thread Type
    UNJF-3B
  • Lubrication Type
    Self-Lubricating
  • Housing Material
    4340 Alloy Steel
  • Ball Material
    440C Stainless Steel
  • Finish Coating
    Steel
  • Race Material
    17-4 PH Heat Treated, PTFE
  • Radial Static Load Capacity
    29300 lbf
  • Max Operating Temperature
    250 °F
  • Operating Temperature Range
    Max 250°
  • Head Diameter
    1.7750 in
  • Head Width
    0.640 in
  • Ball Diameter
    1.25 in
  • Overall Height
    3.7630 in
  • Series
    Heim®
  • Manufacturer Upc Number
    637400183141
  • UPC_NO
    637400183141
  • Weight
    0.673 lbs
  • Product Type
    Spherical Rod Ends
  • Thread Size
    3/4-16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought