Motion
FTL8
Heim® Spherical Rod End - Grade: Military, Bore Diameter: 0.5000 in, Shank Thread Size: .5000-20, Self-Lubricating
Mi Item #06760823
MFR #FTL8
Price$733.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Heim® Spherical Rod End - Grade: Military, Bore Diameter: 0.5000 in, Shank Thread Size: .5000-20, Self-Lubricating
Mi Item #06760823
MFR #FTL8

Mfr description
FTL8 ROD END
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$733.64/each

Specifications

Dimensions

  • Ball Diameter
    0.875 in
  • Bore Diameter  
    0.5000 in
  • Head Diameter
    1.3370 in
  • Head Width
    0.515 in
  • Length To Ball Center
    2.2500 in
  • Misalignment Angle
    6 °
  • Overall Height
    2.9190 in
  • Shank Thread Length  
    1.2500 in
  • Shank Thread Size
    .5000-20
  • Thread Size
    1/2-20
  • Weight
    0.325 lbs

Details

  • Axial Static Load Capacity
    2040 lbf
  • Ball Material
    440C Stainless Steel
  • Grade
    Military
  • Housing Material
    4340 Alloy Steel
  • Lubrication Type
    Self-Lubricating
  • Manufacturer Upc Number
    637400183103
  • Max Operating Temperature
    250 °F
  • Operating Temperature Range
    Max 250 °F
  • Product Type
    Spherical Rod Ends
  • Race Material
    17-4 PH Heat Treated, PTFE
  • Radial Static Load Capacity
    19500 lbf
  • Rod End Type
    Female
  • Series
    Heim®
  • Standards Met
    ASTM-E-1444, SAE-AMS-H-6875, SAE-AMS-H-7199, SAE-AMS-QQ-P-416 Type 1 Class 2, SAE-AS81820, SAE-AS81935
  • Thread Direction
    Left Hand
  • Thread Type
    UNJF-3B
  • UPC_NO
    637400183103
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)