Motion
MT14
Heim® Spherical Rod End - Grade: Military, Bore Diameter: 0.8800 in, Shank Thread Size: .8750-14, Self-Lubricating
MI ITEM #06760830
MFR #MT14
Price$1,278.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Heim® Spherical Rod End - Grade: Military, Bore Diameter: 0.8800 in, Shank Thread Size: .8750-14, Self-Lubricating
MI ITEM #06760830
MFR #MT14

Mfr description
MT14 ROD END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,278.79/each

Specifications

Dimensions

  • Ball Diameter
    1.375 in
  • Bore Diameter  
    0.8800 in
  • Head Diameter
    2.0250 in
  • Head Width
    0.765 in
  • Length To Ball Center
    2.0000 in
  • Misalignment Angle
    7 °
  • Overall Height
    4.3875 in
  • Shank Thread Length  
    2.0000 in
  • Shank Thread Size
    .8750-14
  • Thread Size
    7/8-14
  • Weight
    0.96 lbs

Details

  • Axial Static Load Capacity
    3320 lbf
  • Ball Material
    440C Stainless Steel
  • Grade
    Military
  • Housing Material
    19 mm
  • Lubrication Type
    Self-Lubricating
  • Manufacturer Upc Number
    637400394899
  • Max Operating Temperature
    250 °F
  • Operating Temperature Range
    Max 250 °F
  • Product Type
    Spherical Rod Ends
  • Race Material
    17-4 PH Heat Treated, PTFE
  • Radial Static Load Capacity
    34500 lbf
  • Rod End Type
    Male
  • Series
    Heim®
  • Standards Met
    ASTM-E-1444, SAE-AMS-H-6875, SAE-AMS-H-7199, SAE-AS81935, SAE-AMS-QQ-P-416 Type 1 Class 2, SAE-AS81820
  • Thread Direction
    Right Hand
  • Thread Type
    UNJF-3A
  • UPC_NO
    637400394899

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)