Motion
SF2
Schaublin® Spherical Rod End - Grade: Precision, Bore Diameter: 2 mm, Shank Thread Size: M2 x0.4, Non-Lubricated
Mi Item #06760855
MFR #SF2
Price$414.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Schaublin® Spherical Rod End - Grade: Precision, Bore Diameter: 2 mm, Shank Thread Size: M2 x0.4, Non-Lubricated
Mi Item #06760855
MFR #SF2

Mfr description
SF2 ROD END
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$414.61/each

Specifications

Dimensions

  • Ball Diameter
    6 mm
  • Bore Diameter  
    2 mm
  • Head Diameter
    9 mm
  • Head Width
    0.1420 in
  • Length To Ball Center
    0.8070 in
  • Misalignment Angle
    16 °
  • Overall Height
    25 mm
  • Shank Thread Length  
    6 mm
  • Shank Thread Size
    M2 x0.4
  • Thread Size
    M2
  • Weight
    0.01 lbs

Details

  • Ball Material
    Chrome Steel
  • Finish Coating
    Steel
  • Grade
    Precision
  • Housing Material
    Carbon Steel
  • Lubrication Type
    Non-Lubricated
  • Manufacturer Upc Number
    637400538750
  • Max Operating Temperature
    248 °F
  • Operating Temperature Range
    -22 °F TO 248 °F
  • Product Type
    Spherical Rod Ends
  • Race Material
    Brass
  • Radial Static Load Capacity
    494.58 lbf
  • Rod End Type
    Female
  • Series
    Schaublin®
  • Thread Direction
    Right Hand
  • Thread Type
    Metric
  • UPC_NO
    637400538750
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)