Motion
MT7
RBC Heim Rod End Bearing - Series MT, Male
MI ITEM #06760865
MFR #MT7
List Price$634.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RBC Heim Rod End Bearing - Series MT, Male
MI ITEM #06760865
MFR #MT7

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$634.69/each for your price

Overview

Mfr description
MT7 ROD END

Specifications

  • Rod End Type
    Male
  • Bore Diameter
  • Shank Thread Size
    .4375-20
  • Thread Direction
    Right Hand
  • Grade
    Precision
  • Thread Type
    UNJF-3A
  • Lubrication Type
    Self-Lubricating
  • Housing Material
    11 mm
  • Ball Material
    440C Stainless Steel
  • Race Material
    17-4 PH Heat Treated, PTFE
  • Radial Static Load Capacity
    12000 lbf
  • Max Operating Temperature
    250 °F
  • Operating Temperature Range
    Max 250°
  • Head Diameter
    1.1500 in
  • Head Width
    0.452 in
  • Ball Diameter
    0.781 in
  • Overall Height
    2.7000 in
  • Series
    Heim®
  • Manufacturer Upc Number
    637400183684
  • UPC_NO
    637400183684
  • Weight
    0.18 lbs
  • Product Type
    Spherical Rod Ends
  • Thread Size
    7/16-20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought