Motion
SM2
RBC Heim Rod End Bearing - Series SM, SMG, Male, 4 Piece - Metal to Metal
MI ITEM #06760868
MFR #SM2
Your Price$300.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RBC Heim Rod End Bearing - Series SM, SMG, Male, 4 Piece - Metal to Metal
MI ITEM #06760868
MFR #SM2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$300.87/each(List $346.00)

Overview

Mfr description
SM2 ROD END

Specifications

  • Rod End Type
    Male
  • Bore Diameter
  • Shank Thread Size
    M2 x0.4
  • Thread Direction
    Right Hand
  • Grade
    Metric Precision
  • Thread Type
    Metric
  • Lubrication Type
    Non-Lubricated
  • Housing Material
    Carbon Steel
  • Ball Material
    Chrome Steel
  • Race Material
    Brass
  • Radial Static Load Capacity
    495 lbf
  • Max Operating Temperature
    248 °F
  • Operating Temperature Range
    Max 250°
  • Head Diameter
    9 mm
  • Ball Diameter
    6 mm
  • Overall Height
    1.0000 in
  • Series
    Schaublin®
  • Manufacturer Upc Number
    637400604295
  • UPC_NO
    637400604295
  • Product Type
    Spherical Rod Ends
  • Thread Size
    M2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought