Motion
FSRM063608BF18

NICE BALL BEARINGS
FSRM063608BF18

Nice® Flanged Single Row Machined Radial Bearing - Straight Bore, 0.3750 in ID, 1.1250 in OD, 0.5000 in Width, Open, Without Snap Ring
Mi Item #06760876
MFR #FSRM063608BF18
Price$20.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NICE BALL BEARINGS
FSRM063608BF18

Nice® Flanged Single Row Machined Radial Bearing - Straight Bore, 0.3750 in ID, 1.1250 in OD, 0.5000 in Width, Open, Without Snap Ring
Mi Item #06760876
MFR #FSRM063608BF18

Mfr description
FSRM063608BF18 BRG
  • Unground full complement radial ball bearings are used for moderate axial loads up to 1,500 RPMS
  • They are hardned for maximum shock resistance.
  • Open Bearing design without seals or shields and are intended to be lubricated in place and periodically maintained
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.55/each

Specifications

Dimensions

  • Bore Diameter  
    0.3750 in
  • Contact Angle
    Not Applicable
  • Flange Diameter
    1.2450 in
  • Inner Ring Width
    0.5000 in
  • Outside Diameter  
    1.1250 in
  • Outside Diameter Design
    Flanged
  • Overall Width  
    0.5000 in
  • Precision Rating
    Unground
  • Weight
    0.086 lbs

Details

  • Additional Details
    FSRM063608BF18 - Unground, Full Complement, Zinc Plated Flanged Radial Ball Bearing
  • Bearing Material
    GCr15 Steel
  • Bore Type
    Straight
  • Cage Material
    No Cage
  • Closure Type
    Open
  • Description
    FSRM063608BF18 BRG
  • Features & Benefits
    • Unground full complement radial ball bearings are used for moderate axial loads up to 1,500 RPMS• They are hardned for maximum shock resistance. • Open Bearing design without seals or shields and are intended to be lubricated in place and periodically maintained • Round bore bearings are designed for mounting on round shafts.
  • Finish Coating
    Zinc
  • Internal Clearance
    C0
  • Long Description
    The FSRM063608BF18 is a 0.3750 in bore flanged single row machined radial bearing with 1.1250 in OD, 0.5000 in width, straight design, open type.
  • Manufacturer Catalog Number
    FSRM063608BF18
  • Manufacturer Upc Number
    637401447884
  • Max Rpm
    1500 rpm
  • Number Of Rows
    1
  • Outside Ring Shape
    Flanged
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    635 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Series
    Nice®
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    637401447884
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)