Motion
FSRM073407BF18

NICE BALL BEARINGS
FSRM073407BF18

Nice® Flanged Single Row Machined Radial Bearing - Straight Bore, 0.4375 in ID, 1.0625 in OD, 0.4375 in Width, Open, Without Snap Ring
Mi Item #06760877
MFR #FSRM073407BF18
Price$14.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NICE BALL BEARINGS
FSRM073407BF18

Nice® Flanged Single Row Machined Radial Bearing - Straight Bore, 0.4375 in ID, 1.0625 in OD, 0.4375 in Width, Open, Without Snap Ring
Mi Item #06760877
MFR #FSRM073407BF18

Mfr description
FSRM073407BF18 BRG
  • Unground full complement radial ball bearings are used for moderate axial loads up to 1,500 RPMS
  • They are hardned for maximum shock resistance.
  • Open Bearing design without seals or shields and are intended to be lubricated in place and periodically maintained
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.59/each

Specifications

Dimensions

  • Bore Diameter  
    0.4375 in
  • Contact Angle
    Not Applicable
  • Flange Diameter
    1.1820 in
  • Inner Ring Width
    0.437 in
  • Outside Diameter  
    1.0625 in
  • Outside Diameter Design
    Flanged
  • Overall Width  
    0.4375 in
  • Precision Rating
    Unground
  • Weight
    0.072 lbs

Details

  • Additional Details
    FSRM073407BF18 - Unground, Full Complement, Zinc Plated Flanged Radial Ball Bearing
  • Bearing Material
    GCr15 Steel
  • Bore Type
    Straight
  • Cage Material
    No Cage
  • Closure Type
    Open
  • Description
    FSRM073407BF18 BRG
  • Features & Benefits
    • Unground full complement radial ball bearings are used for moderate axial loads up to 1,500 RPMS• They are hardned for maximum shock resistance. • Open Bearing design without seals or shields and are intended to be lubricated in place and periodically maintained • Round bore bearings are designed for mounting on round shafts.
  • Finish Coating
    Zinc
  • Internal Clearance
    C0
  • Long Description
    The FSRM073407BF18 is a 0.4375 in bore flanged single row machined radial bearing with 1.0625 in OD, 0.4375 in width, straight design, open type.
  • Manufacturer Catalog Number
    FSRM073407BF18
  • Manufacturer Upc Number
    637401448997
  • Max Rpm
    1500 rpm
  • Number Of Rows
    1
  • Outside Ring Shape
    Flanged
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    635 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Series
    Nice®
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    637401448997
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)