Motion
SRM053406BF18

NICE BALL BEARINGS
SRM053406BF18

Nice® Single Row Machined Radial Bearing - Straight Bore, 0.3125 in ID, 1.0625 in OD, 0.3750 in Width, Open, Without Snap Ring
Mi Item #06760887
MFR #SRM053406BF18
Price$16.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NICE BALL BEARINGS
SRM053406BF18

Nice® Single Row Machined Radial Bearing - Straight Bore, 0.3125 in ID, 1.0625 in OD, 0.3750 in Width, Open, Without Snap Ring
Mi Item #06760887
MFR #SRM053406BF18

Mfr description
SRM053406BF18 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.46/each

Specifications

Dimensions

  • Bore Diameter  
    0.3125 in
  • Contact Angle
    Not Applicable
  • Inner Ring Width
    0.3750 in
  • Outside Diameter  
    1.0625 in
  • Outside Diameter Design
    Straight
  • Overall Width  
    0.3750 in
  • Precision Rating
    Not Rated
  • Weight
    0.068 lbs

Details

  • Additional Details
    SRM053406BF18 - RBC NICE Ball Bearings - SRM Series™ Precision Machined Single Row Ball Bearings - 0.312 Bore, 1.062" OD, 0.375" Width"
  • Bearing Material
    GCr15 Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    No Cage
  • Closure Type
    Open
  • Description
    SRM053406BF18 BRG
  • Finish Coating
    Zinc
  • Internal Clearance
    C0
  • Long Description
    The SRM053406BF18 is a 0.3125 in bore single row machined radial bearing with 1.0625 in OD, 0.375 in width, straight design, open type.
  • Manufacturer Catalog Number
    SRM053406BF18
  • Manufacturer Upc Number
    637401450327
  • Max Rpm
    1200 rpm
  • Number Of Rows
    1
  • Outside Ring Shape
    Straight
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    602 lbf
  • Radial Static Load Capacity
    602 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Series
    Nice®
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    637401450327
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)