Motion
SRM063005BF18

NICE BALL BEARINGS
SRM063005BF18

Nice® Single Row Machined Radial Bearing - Straight Bore, 0.3750 in ID, 0.9375 in OD, 0.3125 in Width, Open, Without Snap Ring
Mi Item #06760890
MFR #SRM063005BF18
Price$20.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NICE BALL BEARINGS
SRM063005BF18

Nice® Single Row Machined Radial Bearing - Straight Bore, 0.3750 in ID, 0.9375 in OD, 0.3125 in Width, Open, Without Snap Ring
Mi Item #06760890
MFR #SRM063005BF18

Mfr description
SRM063005BF18 BRG
  • Unground full complement radial ball bearings are used for moderate axial loads up to 1,500 RPMS
  • They are hardned for maximum shock resistance.
  • Open Bearing design without seals or shields and are intended to be lubricated in place and periodically maintained
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.45/each

Specifications

Dimensions

  • Bore Diameter  
    0.3750 in
  • Contact Angle
    Not Applicable
  • Inner Ring Width
    0.312 in
  • Outside Diameter  
    0.9375 in
  • Outside Diameter Design
    Straight
  • Overall Width  
    0.3125 in
  • Weight
    0.041 lbs

Details

  • Additional Details
    SRM063005BF18 - RBC NICE Ball Bearings - SRM Series™ Precision Machined Single Row Ball Bearings - 0.375 Bore, 0.937" OD, 0.312" Width"
  • Bearing Material
    GCr15 Steel
  • Bore Type
    Straight
  • Cage Material
    No Cage
  • Closure Type
    Open
  • Description
    SRM063005BF18 BRG
  • Features & Benefits
    • Unground full complement radial ball bearings are used for moderate axial loads up to 1,500 RPMS• They are hardned for maximum shock resistance. • Open Bearing design without seals or shields and are intended to be lubricated in place and periodically maintained • Round bore bearings are designed for mounting on round shafts.
  • Finish Coating
    Zinc
  • Internal Clearance
    C0
  • Long Description
    The SRM063005BF18 is a 0.3750 in bore single row machined radial bearing with 0.9375 in OD, 0.3125 in width, straight design, open type.
  • Manufacturer Catalog Number
    SRM063005BF18
  • Manufacturer Upc Number
    637401450341
  • Max Rpm
    1200 rpm
  • Number Of Rows
    1
  • Outside Ring Shape
    Straight
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    445 lbf
  • Radial Static Load Capacity
    445 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Series
    Nice®
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    637401450341
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)