Motion
SRM084105BF18

NICE BALL BEARINGS
SRM084105BF18

Nice® Single Row Machined Radial Bearing - Straight Bore, 0.5000 in ID, 1.2813 in OD, 0.3125 in Width, Open, Without Snap Ring
MI ITEM #06760893
MFR #SRM084105BF18
Price$21.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NICE BALL BEARINGS
SRM084105BF18

Nice® Single Row Machined Radial Bearing - Straight Bore, 0.5000 in ID, 1.2813 in OD, 0.3125 in Width, Open, Without Snap Ring
MI ITEM #06760893
MFR #SRM084105BF18

Mfr description
SRM084105BF18 BRG
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.12/each

Specifications

Dimensions

  • Bore Diameter  
    0.5000 in
  • Contact Angle
    Not Applicable
  • Inner Ring Width
    0.312 in
  • Outside Diameter  
    1.2813 in
  • Outside Diameter Design
    Straight
  • Overall Width  
    0.3125 in
  • Precision Rating
    Not Rated
  • Weight
    0.076 lbs

Details

  • Additional Details
    SRM084105BF18 - RBC NICE Ball Bearings - SRM Series™ Precision Machined Single Row Ball Bearings - 0.5 Bore, 1.281" OD, 0.312" Width"
  • Bearing Material
    GCr15 Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    No Cage
  • Closure Type
    Open
  • Description
    SRM084105BF18 BRG
  • Finish Coating
    Zinc
  • Internal Clearance
    C0
  • Long Description
    The SRM084105BF18 is a 0.5 in bore single row machined radial bearing with 1.2813 in OD, 0.3125 in width, straight design, open type.
  • Manufacturer Catalog Number
    SRM084105BF18
  • Manufacturer Upc Number
    637401450372
  • Max Rpm
    1200 rpm
  • Number Of Rows
    1
  • Outside Ring Shape
    Straight
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    880 lbf
  • Radial Static Load Capacity
    880 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Series
    Nice®
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    637401450372

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)