Motion
703110VPS00
Nice® Agricultural Radial Special Bearing - Straight Bore, 0.4027 in ID, 1.2500 in OD, 0.6250 in Width, Double Shielded, Without Snap Ring, C0 Internal Clearance
MI ITEM #06760902
MFR #703110VPS00
Price$49.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nice® Agricultural Radial Special Bearing - Straight Bore, 0.4027 in ID, 1.2500 in OD, 0.6250 in Width, Double Shielded, Without Snap Ring, C0 Internal Clearance
MI ITEM #06760902
MFR #703110VPS00

Mfr description
703110VPS00 BRG
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49.72/each

Specifications

Dimensions

  • Bore Diameter  
    0.4027 in
  • Contact Angle
    Not Applicable
  • Fillet Radius
    0.047 in
  • Inner Ring Width
    0.515 in
  • Outside Diameter  
    1.2500 in
  • Outside Diameter Design
    Straight
  • Overall Width  
    0.6250 in

Details

  • Additional Details
    703110VPS00 - RBC Nice Ball Bearings - Agricultural Radial Special Bearings - 0.4027" Bore, 1.25" OD, 0.625" Width
  • Application
    Hay Baler
  • Bearing Material
    Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    No Cage
  • Closure Type
    Double Shielded
  • Description
    703110VPS00 BRG
  • Finish Coating
    Black Oxide
  • Internal Clearance
    C0
  • Long Description
    The 703110VPS00 is a 0.4 in bore agricultural radial special bearing with 1.25 in OD, 0.625 in width, straight design, double shielded type.
  • Manufacturer Catalog Number
    703110VPS00
  • Manufacturer Upc Number
    637400413385
  • Number Of Rows
    1
  • Outside Ring Shape
    Straight
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Relubricatable
    No
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    Nice®
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    637400413385

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)