Motion
72275TNTE86
RBC Nice Ball Bearing Cam Followers
Mi Item #06760903
MFR #72275TNTE86
Price$119.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RBC Nice Ball Bearing Cam Followers
Mi Item #06760903
MFR #72275TNTE86

Mfr description
72275TNTE86 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$119.23/each

Specifications

Dimensions

  • Overall Length
    2.8130 in
  • Roller Diameter  
    47 mm
  • Roller Width  
    14 mm
  • Stud Diameter  
    0.7500 in
  • Thread Length
    1.0310 in
  • Thread Size
    3/4-16
  • Weight
    0.18 lbs

Details

  • Application
    Hay rake tine bar
  • Bearing Element
    Needle Rollers
  • Closure Type
    Sealed
  • Finish Coating
    Steel
  • Head Type
    Crowned
  • Lubrication Type
    None
  • Manufacturer Upc Number
    637400619671
  • Product Type
    Crowned & Flat Cam Followers
  • Roller Material
    Bearing Steel
  • Roller Shape
    Flat
  • Series
    Nice®
  • Stud Type
    Standard
  • UPC_NO
    637400619671
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)