Motion
78427TNHB18
Agricultural Radial Special Bearing - Straight Bore, 0.3800 in ID, 1.3750 in OD, 0.9070 in Width, Double Sealed, Without Snap Ring
MI ITEM #06760904
MFR #78427TNHB18
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Agricultural Radial Special Bearing - Straight Bore, 0.3800 in ID, 1.3750 in OD, 0.9070 in Width, Double Sealed, Without Snap Ring
MI ITEM #06760904
MFR #78427TNHB18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
78427TNHB18 BRG
  • Extended inner ring version
  • Carburized steel inner ring

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Outside Ring Shape
    Straight
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Finish Coating
    Steel
  • Bearing Material
    52100 Bearing Quality Steel
  • Cage Material
    Nylon
  • Inner Ring Width
    0.907 in
  • Fillet Radius
    0.025 in
  • Number Of Rows
    1
  • Outside Diameter Design
    Straight
  • Series
    Nice®
  • Manufacturer Catalog Number
    78427TNHB18
  • Additional Details
    78427TNHB18 - RBC Nice Ball Bearings - Agricultural Radial Special Bearings - 0.380" Bore, 1.375" OD, 0.907" Width
  • Manufacturer Upc Number
    637400382247
  • UPC_NO
    637400382247
  • Features & Benefits
    • Extended inner ring version • Carburized steel inner ring
  • Description
    78427TNHB18 BRG
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 78427TNHB18 is a 0.3800 in bore agricultural radial special bearing with 1.3750 in OD, 0.9070 in width, straight design, double sealed.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text