Motion
82121TNMJ00
Nice® Agricultural Radial Ball Bearing - Straight, 1.0720 in Bore, 1.8500 in OD, 1.0150 in Width, Double Sealed
Mi Item #06760905
MFR #82121TNMJ00
Price$47.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nice® Agricultural Radial Ball Bearing - Straight, 1.0720 in Bore, 1.8500 in OD, 1.0150 in Width, Double Sealed
Mi Item #06760905
MFR #82121TNMJ00

Mfr description
82121TNMJ00 BRG
  • Special Purpose ball bearing designed with 2 11/16 in dia holes 180 degrees apart
  • Extended inner ring
  • Pregreased with metered Shell Alvania #3 grease
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.67/each

Specifications

Dimensions

  • Bore Diameter
    1.0720 in
  • Inner Ring Width
    1.015 in
  • Outside Diameter  
    1.8500 in
  • Outside Diameter Design
    Straight
  • Overall Width  
    1.0150 in
  • Precision Rating
    Not Rated
  • Weight
    0.22 lbs

Details

  • Additional Details
    82121TNMJ00 - RBC Nice Ball Bearings - Agricultural Radial Special Bearings - 1.072" Bore, 1.854" OD, 1.015" Width
  • Application
    Hay baler rake tine bar shaft support
  • Bearing Material
    52100 Bearing Quality Steel
  • Bearing Type
    Agricultural & Farm Line Bearings
  • Bore Type
    Straight
  • Cage Material
    Nylon
  • Closure Type
    Double Sealed
  • Description
    82121TNMJ00 BRG
  • Finish Coating
    Steel
  • Long Description
    This Agricultural Radial Ball Bearing is a straight bore type with 1.0720 in bore diameter, double sealed closure, 1.8500 in outside diameter, and 1.0150 in overall width within Agricultural & Farm Line Bearings.
  • Manufacturer Catalog Number
    82121TNMJ00
  • Manufacturer Upc Number
    637400293017
  • Number Of Rows
    1
  • Outside Ring Shape
    Straight
  • Product Type
    Agricultural & Farm Line Bearings
  • Radial Dynamic Load Capacity
    2150 lbf
  • Radial Static Load Capacity
    1320 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    Nice®
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Special
  • UPC_NO
    637400293017
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)