Motion
8389ATNPS00
Flat Cam Follower - Nice® Series, 1.2500 in Roller Dia, 0.6250 in Roller Width, 0.3750 in Stud Dia, Sealed, Hardened Steel Material
MI ITEM #06760907
MFR #8389ATNPS00
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Cam Follower - Nice® Series, 1.2500 in Roller Dia, 0.6250 in Roller Width, 0.3750 in Stud Dia, Sealed, Hardened Steel Material
MI ITEM #06760907
MFR #8389ATNPS00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    1.7800 in
  • Roller Diameter  
    1-1/4 in
  • Roller Width  
    0.6200 in
  • Stud Diameter  
    0.3750 in
  • Thread Length
    0.8300 in
  • Thread Size
    3/8-24
  • Weight
    0.327 lbs

Details

  • Application
    Hay Rake Tine Bar
  • Bearing Element
    Needle Rollers
  • Closure Type
    Sealed
  • Finish Coating
    Steel
  • Head Type
    Truss Head Bolt
  • Lubrication Type
    None
  • Manufacturer Upc Number
    637400293109
  • Product Type
    Crowned & Flat Cam Followers
  • Roller Material
    Hardened Steel
  • Roller Shape
    Flat
  • Series
    Nice®
  • Stud Type
    Standard
  • UPC_NO
    637400293109

Overview

Mfr description
8389ATNPS00 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought