Motion
84061TNPS18
Nice® Special Radial Ball Bearing - Straight Bore, 12 mm ID, 32 mm OD, 15.49 mm Width, Double Sealed, Without Snap Ring, C0 Internal Clearance
MI ITEM #06760908
MFR #84061TNPS18
Price$86.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nice® Special Radial Ball Bearing - Straight Bore, 12 mm ID, 32 mm OD, 15.49 mm Width, Double Sealed, Without Snap Ring, C0 Internal Clearance
MI ITEM #06760908
MFR #84061TNPS18

Mfr description
84061TNPS18 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$86.58/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    0.025 in
  • Inner Ring Width
    0.610 in
  • Outside Diameter  
    32 mm
  • Outside Diameter Design
    Flat
  • Overall Width  
    15.49 mm
  • Precision Rating
    Not Rated
  • Weight
    0.11 lbs

Details

  • Additional Details
    84061TNPS18 - RBC Nice Ball Bearings - Special Radial Bearings - 0.4724" Bore, 1.2598" OD, 0.610" Width
  • Application
    Compacter Roll/Textile
  • Ball Retainer Material
    Nylon
  • Bearing Material
    440F Stainless Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Nylon
  • Closure Type
    Double Sealed
  • Description
    84061TNPS18 BRG
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Long Description
    The 84061TNPS18 is a 12 mm bore special radial ball bearing with 32 mm OD, 15.49 mm width, straight design, double sealed type.
  • Manufacturer Catalog Number
    84061TNPS18
  • Manufacturer Upc Number
    637400455286
  • Number Of Rows
    1
  • Outside Ring Shape
    Flat
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    Nice®
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    637400455286

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)