Motion
40722VMF53
Nice® Unground Radial Ball Bearing - Straight Bore, 0.5000 in ID, 1.1250 in OD, 0.4063 in Width, Open, Without Snap Ring
Mi Item #06760909
MFR #40722VMF53
Price$17.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nice® Unground Radial Ball Bearing - Straight Bore, 0.5000 in ID, 1.1250 in OD, 0.4063 in Width, Open, Without Snap Ring
Mi Item #06760909
MFR #40722VMF53

Mfr description
40722VMF53 BRG
  • Designed for moderate loads and speeds
  • Soft steel band on the outer ring permits the bearing to be pressed into a housing without the necessity of close housing tolerances
  • Maximum speed range of 1000 - 1200 rpm
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.66/each

Specifications

Dimensions

  • Bore Diameter  
    0.5000 in
  • Contact Angle
    Not Applicable
  • Inner Ring Width
    0.406 in
  • Outside Diameter  
    1.1250 in
  • Outside Diameter Design
    Straight
  • Overall Width  
    0.4063 in
  • Weight
    0.69 lbs

Details

  • Additional Details
    40722VMF53 - RBC Nice Ball Bearings - 400 Series™ Single Row Unground Radial Bearings - 0.500" Bore, 1.125" OD, 0.406" Width
  • Application
    Textile Machinery, Agrucultural Machinery, pulleys, idlers, Material Handling Equipment
  • Bearing Material
    52100 Bearing Quality Steel
  • Bore Type
    Straight
  • Cage Material
    No Cage
  • Closure Type
    Open
  • Description
    40722VMF53 BRG
  • Features & Benefits
    • Designed for moderate loads and speeds • Soft steel band on the outer ring permits the bearing to be pressed into a housing without the necessity of close housing tolerances • Maximum speed range of 1000 - 1200 rpm • Hardened inner and outer rings • Full complement of balls for maximum capacity • Pregreased with metered Shell Alvania #2 grease
  • Finish Coating
    Steel
  • Internal Clearance
    C0
  • Long Description
    The 40722VMF53 is a 0.5000 in bore unground radial ball bearing with 1.1250 in OD, 0.4063 in width, straight design, open type.
  • Manufacturer Catalog Number
    40722VMF53
  • Manufacturer Upc Number
    637400409692
  • Max Operating Temperature
    300 °F
  • Max Rpm
    1200 rpm
  • Number Of Rows
    1
  • Outside Ring Shape
    Straight
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    200 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Series
    Nice®
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unground, Single Row
  • UPC_NO
    637400409692
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)