Motion
70319VPS18
Agricultural Radial Special Bearing - Straight Bore, 0.3750 in ID, 1.2500 in OD, 0.6250 in Width, Open, Without Snap Ring
Mi Item #06760911
MFR #70319VPS18
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Agricultural Radial Special Bearing - Straight Bore, 0.3750 in ID, 1.2500 in OD, 0.6250 in Width, Open, Without Snap Ring
Mi Item #06760911
MFR #70319VPS18

Mfr description
70319VPS18 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.3750 in
  • Inner Ring Width
    0.5150 in
  • Outside Diameter  
    1.2500 in
  • Outside Diameter Design
    Straight
  • Overall Width  
    0.6250 in

Details

  • Additional Details
    70319VPS18 - RBC Nice Ball Bearings - Agricultural Radial Special Bearings - 0.376" Bore, 1.25" OD, 0.625" Width
  • Bearing Material
    Hardened Steel
  • Bore Type
    Straight
  • Cage Material
    No Cage
  • Closure Type
    Open
  • Description
    70319VPS18 BRG
  • Finish Coating
    Steel
  • Long Description
    The 70319VPS18 is a 0.375 in bore agricultural radial special bearing with 1.25 in OD, 0.625 in width, straight design, open type.
  • Manufacturer Catalog Number
    70319VPS18
  • Manufacturer Upc Number
    637400735661
  • Number Of Rows
    1
  • Outside Ring Shape
    Straight
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Series
    Nice®
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    637400735661
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)